
SATCO S9525 - Freedom 13.5 watt; 5"- 6" base unit LED Downlight / Retrofit Fixture; 2700K-2200K; 120 volts
Item #: 0210884
Cat #: S9525
UPC: 045923095252
Company wide:
0
in stock
SATCO S9525 13.5W 27K BASE
Overview
SATCO S9525 13.5W 27K BASE
Also known as: 045923095252, S9525, SATS9525
Specifications
| Type: | Retrofit, LED |
| Color: | Black |
| Wattage: | 14 |
| Standards: | California Proposition 65 |
| Light Technology: | LED |
| Type: | Retrofit, LED |
| Wattage: | 14 |
| Light Technology: | LED |
| Color: | Black |
| Standards: | California Proposition 65 |