LED Wallpack, 81W, 40K, 120-277V, Bronze

Item #: 0210867

Cat #: XTOR8BRL-W

UPC: 080083775095

$ 381.19 EA
Company wide:
1 in stock
Crosstour MAXX LED Wallpack, 81 Watt, 4000K, 8504 Lumens, 120-277V, Large Wall/Low Level Mount, Carbon Bronze, Refractive Lens

Overview

Crosstour MAXX LED Wallpack, 81 Watt, 4000K, 8504 Lumens, 120-277V, Large Wall/Low Level Mount, Carbon Bronze, Refractive Lens
Also known as: 080083775095, XTOR8BRL-W, LMKXTOR8BRLW

Specifications

Color: Carbon Bronze
Color Temperature: 4000 (Cool White)
Wattage: 81
Light Technology: LED
Volts AC Range: 120 - 277
Color: Carbon Bronze
Wattage: 81
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED