ETN GHBGFEP1020 Series C, G-frame M

Item #: 0210832

Cat #: GHBGFEP1020V

UPC: 786679188125

$ 1613.32 EA
Company wide:
0 in stock

Overview

C-H GHBGFEP1020V 50C DEGREE
Also known as: 786679188125, GHBGFEP1020V, CUTGHBGFEP1020V

Specifications

Volts AC: 277
Volts DC: 125
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating DC: 14 kA
Volts AC: 277
Amps: 20
Mounting: Bolt On
Volts DC: 125
Poles: 1
Interrupt Rating DC: 14 kA