N3R SC ENCLOSURE W/O KO 10X10X4

Item #: 0210806

Cat #: 10104 RTSC NK

UPC: 782051224368

$ 144.83 EA
Company wide:
0 in stock
Documents & Guides
N3R SC ENCLOSURE W/O KO 10X10X4

Overview

N3R SC ENCLOSURE W/O KO 10X10X4
Also known as: 782051224368, 10104 RTSC NK, CIR10104RTSCNK

Specifications

Depth: 10 in
Color: Gray
Width: 4 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 3R
Depth: 10 in
Width: 4 in
Height: 10 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R