Eaton 55 series photoelectric sensor

Item #: 0210785

Cat #: 1357A-6517

UPC: 782113824062

$ 707.28 EA
Company wide:
0 in stock
Documents & Guides
Eaton 55 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 72 In, 50 mA max DC, NPN and PNP Open Collector, 50 mA at 30 Vdc, 6.6 Ft. (2m) Cable, 10-30 Vdc input, Auto reset short circuit, 6 Ft. (1.8m)

Overview

Eaton 55 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 72 In, 50 mA max DC, NPN and PNP Open Collector, 50 mA at 30 Vdc, 6.6 Ft. (2m) Cable, 10-30 Vdc input, Auto reset short circuit, 6 Ft. (1.8m)

55 series photoelectric sensors are identical to the 50 series except without the interchangeable outputs or logic functions. They offer durability and high optical performance in a cost-effective, self-contained package. The 55 Series features sensors with AC and DC operation in a single unit. A relay option is available on these models that provides a 3 Amp SPDT relay output for high current switching.

Also known as: 782113824062, 1357A-6517, CUT1357A6517

Specifications

Mounting: Panel
Length: 2 m
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4
Family / Style: Legacy
Range: 6 ft
Volts DC Range: 10 - 30
Mounting: Panel
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4
Range: 6 ft
Length: 2 m
Family / Style: Legacy
Volts DC Range: 10 - 30