
6' Platform Step Ladder, Type IAA, 375 lbs
Item #: 0210763
Cat #: P7406
UPC: 051751011425
$ 366.93 EA
Company wide:
0
in stock
Documents & Guides
Platform Step Ladder, Size: 6 ft, Reach Height: 12 ft, Width: 30-1/2", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs
Overview
Platform Step Ladder, Size: 6 ft, Reach Height: 12 ft, Width: 30-1/2", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs
The P7406 Fiberglass 6ft Platform Ladder has a rating of 375lb and maintains a full set of horizontals on the rear sections. The large work platform provides a secure and comfortable work area while the EDGE® bracing system and external rails shields add to the durability of the product. The safety guardrail at the top of the ladder encourages proper ladder use. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751011425, P7406, WERP7406
Specifications
| Type: | Ladder, Platform, Stepladder |
| Weight Capacity: | 375 lbs |
| Material: | Fiberglass |
| Width: | 30 1/2 in |
| Length: | 6 ft |
| Type: | Ladder, Platform, Stepladder |
| Material: | Fiberglass |
| Length: | 6 ft |
| Weight Capacity: | 375 lbs |
| Width: | 30 1/2 in |