11.1 ft² 120V Floor Warming Mat (40" x 40")

Item #: 0210759
Cat #: F1010
UPC: 620713000038
$ 258.89 EA
Company wide:
4 in stock
Floor Warming Mat, 120V, 1.1A, Dimensions: 40" x 40", 11.1 ft².

Overview

Floor Warming Mat, 120V, 1.1A, Dimensions: 40" x 40", 11.1 ft².
Also known as: 620713000038, F1010, NUHF1010

Specifications

Volts AC: 120
Length: 40 in
Volts AC: 120
Length: 40 in

Customer Reviews

No reviews for this product
(0)