Photoelectric Sensor, 25574

Item #: 0210751
Cat #: RSBD
UPC:
Call for price
Company wide:
40 in stock
Logic Module, Range: Depends on Sensor, Input: On Power Block, Function: ON-OFF Light Operate, Interconnecting Pins

Overview

Logic Module, Range: Depends on Sensor, Input: On Power Block, Function: ON-OFF Light Operate, Interconnecting Pins
MAXI-BEAM sensor heads have an easily-accessible multi-turn SENSITIVITY control for precise adjustment of system gain. Interchangeable sensor heads are rotatable in 90-degree increments and are available in retroreflective, diffuse, opposed, convergent, fixed-field proximity, and fiberoptic sensing modes. Each sensor head also includes Banner's exclusive, patented AID™ circuit (alignment indicating device*), which features an LED alignment indicator that lights whenever the sensor "sees" its own modulated light source, and pulses at a rate proportional to the strength of the received light signal.
Also known as: RSBD, BANRSBD

Specifications

Type: Photoelectric Sensor
Type: Photoelectric Sensor

Customer Reviews

No reviews for this product
(0)