PIP FLOODLIGHT 15W 4000K CCT LED

Item #: 0210733

Cat #: PIP15N/D10

UPC: 019813494692

Company wide:
0 in stock
Documents & Guides
PIP FLOODLIGHT 15W 4000K CCT LED

Overview

PIP FLOODLIGHT 15W 4000K CCT LED
Also known as: 019813494692, PIP15N/D10, RABPIP15ND10

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 15
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 2143
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Light Technology: LED
Wattage: 15
Color: Bronze
Lumens: 2143