This product has been discontinued.

Incandescent Bulb, T5, 18W, 12V, Clear *** Discontinued ***
Item #:
0210729
Cat #:
9778
UPC:
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Incandescent Bulb, T5, 18W, 12V, ClearWedge Bulb, T5, 18 Watt, 12 Volt, Base: Wedge (W2.1x4.9d), Finish: Clear *** Discontinued ***
Overview
Incandescent Bulb, T5, 18W, 12V, ClearWedge Bulb, T5, 18 Watt, 12 Volt, Base: Wedge (W2.1x4.9d), Finish: Clear *** Discontinued ***
Also known as: 9778, SEA9778
Specifications
Color: | Clear |
Volts AC: | 12 |
Wattage: | 18 |
Base: | Wedge (W2.1x4.9d) |
Color: | Clear |
Wattage: | 18 |
Volts AC: | 12 |
Base: | Wedge (W2.1x4.9d) |
Customer Reviews
No reviews for this product
(0)