M18™ Compact Vacuum

Item #: 0210710

Cat #: 0882-20

UPC: 045242366934

Company wide:
0 in stock
Documents & Guides
M18™ Compact Vacuum, Includes: (1) Compact Vacuum, (1) Crevice Tool, (1) HEPA Filter, (2) Extension Wands ***Battery and Charger Sold Separately***

Overview

M18™ Compact Vacuum, Includes: (1) Compact Vacuum, (1) Crevice Tool, (1) HEPA Filter, (2) Extension Wands ***Battery and Charger Sold Separately***

The M18™ compact vacuum provides users with the most powerful & adaptable handheld cleanup tool. A high performance motor creates best in class suction for cleanup of drywall dust, wood/metal shavings, and common jobsite debris. With a unique handheld design, the M18™ compact vacuum can be used in a wide variety of orientations and applications across the jobsite. For added versatility, the 0882-20 comes with (2) extension wands, 4 Ft. flexible hose, crevice tool, floor tool, and removable HEPA filter. A clear view and easy to empty canister provides added convenience. As a part of the M18™ system of tools, it is powered by REDLITHIUM™ battery packs, which deliver up to 25 minutes of run time on a XC5.0 battery pack and 43 minutes of runtime on a HIGH DEMAND™ 9.0 battery pack.

Also known as: 045242366934, 0882-20, MIL088220

Features & Benefits

  • High performance motor
  • Adapts from handheld to stationary
  • Clear view and easy to empty canister
  • Included accessories: 4 Ft. hose, (2) extension wands, crevice tool, floor tool
  • 40 CFM
  • Removable HEPA filter
  • Canister volume: 36 oz
  • Inlet diameter: 1-1/4 in.

Specifications

Volts DC: 18
Volts DC: 18