Line Reactor, 208V, 75A, 25HP

Item #: 0210706

Cat #: KDRF28H

UPC:

$ 745.60 EA
Company wide:
0 in stock
Documents & Guides
Line Reactor, 208V, 75A, 25HP, 3 Phase, Open, Input Line Inductor, High Impedance, UL Listed

Overview

Line Reactor, 208V, 75A, 25HP, 3 Phase, Open, Input Line Inductor, High Impedance, UL Listed
Also known as: KDRF28H, TCIKDRF28H

Specifications

Phase: 3
Amps: 75
Phase: 3
Amps: 75