Compression Lug, Copper, 1-Hole

Item #: 0210685

Cat #: LCA1-14F-E

UPC: 074983559145

$ 12.16 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, #1 AWG, 1/4" Stud, 90° Bent

Overview

Compression Lug, Copper, 1-Hole, #1 AWG, 1/4" Stud, 90° Bent
Also known as: 074983559145, LCA1-14F-E, PDTLCA114FE

Specifications

Material: Copper
Mounting: 1-Hole
Size: 1/4
Allowable Gauge Range: 1
Material: Copper
Size: 1/4
Mounting: 1-Hole
Allowable Gauge Range: 1