50A Thermal Magnetic Circuit Breaker

Item #: 0210653

Cat #: CHF250ST

UPC: 786685708423

$ 458.73 EA
Company wide:
0 in stock
Documents & Guides
CH Thermal Magnetic Circuit Breaker, Type CHF plug-on circuit breaker, 50 Amp,10 kAIC,Two-pole,120/240V,CHF,Trip flag, common breaker trip,#14-2 AWG Cu/Al, CHF, Type CH Loadcenters, Shunt trip included

Overview

CH Thermal Magnetic Circuit Breaker, Type CHF plug-on circuit breaker, 50 Amp,10 kAIC,Two-pole,120/240V,CHF,Trip flag, common breaker trip,#14-2 AWG Cu/Al, CHF, Type CH Loadcenters, Shunt trip included
Also known as: 786685708423, CHF250ST, CUTCHF250ST

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 50
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 50