1
more

Series G, EG-frame Molded Case Circuit Breaker
Item #: 0210633
Cat #: EGE2015FFG
UPC: 786685018584
$ 1250.24 EA
Company wide:
0
in stock
Documents & Guides
EG 2P 15A 25KA BKR W/COLLARS
Overview
EG 2P 15A 25KA BKR W/COLLARS
Also known as: 786685018584, EGE2015FFG, CUTEGE2015FFG
Specifications
| Poles: | 3 |
| Amps: | 15 |
| Volts AC: | 347, 600Y |
| Interrupt Rating AC: | 18 kA |
| Poles: | 3 |
| Volts AC: | 347, 600Y |
| Amps: | 15 |
| Interrupt Rating AC: | 18 kA |