TYPE 4X JIC STAINLESS STEEL LIFT-OFF COVER ENCLOSURE, 10X8X4

Item #: 0210627

Cat #: 1084-4XSLC

UPC: 782051700428

$ 1357.20 EA
Company wide:
0 in stock
Documents & Guides
TYPE 4X JIC STAINLESS STEEL LIFT-OFF COVER ENCLOSURE, 10X8X4

Overview

TYPE 4X JIC STAINLESS STEEL LIFT-OFF COVER ENCLOSURE, 10X8X4
Also known as: 782051700428, 1084-4XSLC, CIR10844XSLC

Specifications

Depth: 4 in
Width: 8 in
Material: Stainless Steel
Height: 10 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Material: Stainless Steel
Mounting: Wall
Width: 8 in
Height: 10 in
IP/NEMA Rating: NEMA 4X