TYPE 4X SSL SGL-DOOR ENC, 20X20X6

Item #: 0210611

Cat #: 20206-4XS

UPC: 782051407228

$ 4322.51 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wall mounted panel enclosure, 20" height, 6" length, 20" width, NEMA 4X, Hinged cover, 4XS enclosure, Wall mount, Medium single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket

Overview

Eaton B-Line series wall mounted panel enclosure, 20" height, 6" length, 20" width, NEMA 4X, Hinged cover, 4XS enclosure, Wall mount, Medium single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket

Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.

Also known as: 782051407228, 20206-4XS, CIR202064XS, nema 3r 20x20x6

Specifications

Mounting: Surface
Depth: 6 in
Height: 24 in
Material: Stainless Steel
Width: 20 in
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Height: 24 in
Width: 20 in
Depth: 6 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X