Diesel Locomotive Cable, 4/0 AWG, 2 kV

Item #: 0210607

Cat #: 4ADLO2KV

UPC:

Company wide:
0 in stock
Documents & Guides
Diesel Locomotive Cable, 4/0 AWG, Stranded, Copper, 2000 Volts, DLO

Overview

Diesel Locomotive Cable, 4/0 AWG, Stranded, Copper, 2000 Volts, DLO

Diesel Locomotive Cable which is commonly known as DLO Cable is a flexible (tinned copper Class I, 24 AWG strands) rubber insulated (EPR—Ethylene propylene rubber) and rubber jacketed (CPE-chlorinated polyethylene) 2000 volt UL rated cable originally developed for use in the wiring of Diesel Locomotives.

Also known as: 4ADLO2KV

Specifications

Material: Copper
Color: Black
Gauge: 4/0 AWG
Conductors: 1
Material: Copper
Gauge: 4/0 AWG
Color: Black
Conductors: 1