TYPE 4X SSL SGL-DOOR ENC, 24X24X8

Item #: 0210600

Cat #: 24248-4XS

UPC: 782051407563

$ 5610.21 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wall mounted panel enclosure, 24" height, 8" length, 24" width, NEMA 4X, Hinged cover, 4XS enclosure, Wall mount, Medium single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket

Overview

Eaton B-Line series wall mounted panel enclosure, 24" height, 8" length, 24" width, NEMA 4X, Hinged cover, 4XS enclosure, Wall mount, Medium single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket

Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.

Also known as: 782051407563, 24248-4XS, CIR242484XS

Specifications

Width: 24 in
Depth: 8 in
Mounting: Surface
Height: 24 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Width: 24 in
Mounting: Surface
Material: Stainless Steel
Depth: 8 in
Height: 24 in
IP/NEMA Rating: NEMA 4X