Micro-Style Quick Disconnect Cable, Female

Item #: 0210598

Cat #: MQDC-530RA

UPC:

Company wide:
0 in stock
Documents & Guides
Banner Engineering Micro-Style Quick Disconnect Cable; 5 Pin Right Angle Connector; 9 M (30 Ft) In Length, Female

Overview

Banner Engineering Micro-Style Quick Disconnect Cable; 5 Pin Right Angle Connector; 9 M (30 Ft) In Length, Female
Also known as: MQDC-530RA, BANMQDC530RA

Specifications

Gender: Female
Volts DC: 250
Amps: 4
Color: Black
Volts AC: 250
Length: 10 m
IP/NEMA Rating: IP67
Pins: 5
Gender: Female
Amps: 4
Volts AC: 250
IP/NEMA Rating: IP67
Volts DC: 250
Color: Black
Length: 10 m
Pins: 5