TYPE 4 SINGLE-DOOR ENCLOSURE, 24X20X10

Item #: 0210578

Cat #: 242010-4

UPC: 782051407389

$ 2328.79 EA
Company wide:
0 in stock
Documents & Guides
TYPE 4 SINGLE-DOOR ENCLOSURE, 24X20X10

Overview

TYPE 4 SINGLE-DOOR ENCLOSURE, 24X20X10
Also known as: 782051407389, 242010-4, CIR2420104

Specifications

Depth: 10 in
Mounting: Surface
Height: 24 in
Width: 20 in
Material: Steel
IP/NEMA Rating: NEMA 4
Depth: 10 in
Height: 24 in
Material: Steel
Mounting: Surface
Width: 20 in
IP/NEMA Rating: NEMA 4