Enclosure, Single Door, NEMA 4, 48 x 36 x 12"

Item #: 0210558

Cat #: 483612-4

UPC: 782051812800

$ 4782.39 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Single Door, NEMA 4, 48 x 36 x 12 Inch

Overview

Enclosure, Single Door, NEMA 4, 48 x 36 x 12 Inch
Also known as: 782051812800, 483612-4, CIR4836124

Specifications

Height: 48 in
Width: 36 in
Material: Steel
Depth: 12 in
Mounting: Wall
IP/NEMA Rating: NEMA 4
Height: 48 in
Material: Steel
Mounting: Wall
Width: 36 in
Depth: 12 in
IP/NEMA Rating: NEMA 4