TYPE 4X SSL SGL-DOOR ENC, 36X30X12

Item #: 0210550

Cat #: 363012-4XS

UPC: 782051870428

$ 9280.69 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wall mounted panel enclosure, 36" height, 12" length, 30" width, NEMA 4X, Hinged cover, 4XS enclosure, Wall mount, Medium single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket

Overview

Eaton B-Line series wall mounted panel enclosure, 36" height, 12" length, 30" width, NEMA 4X, Hinged cover, 4XS enclosure, Wall mount, Medium single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket

Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.

Also known as: 782051870428, 363012-4XS, CIR3630124XS

Specifications

Width: 30 in
Material: Stainless Steel
Depth: 12 in
Mounting: Wall
Height: 36 in
IP/NEMA Rating: NEMA 4X
Width: 30 in
Depth: 12 in
Height: 36 in
Material: Stainless Steel
Mounting: Wall
IP/NEMA Rating: NEMA 4X