TYPE 4 SGL-DOOR ENC, 16X16X6

Item #: 0210546

Cat #: 16166-4

UPC: 782051406900

$ 1691.43 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wall mounted panel enclosure, 16" height, 8" length, 16" width, NEMA 4, Hinged cover, 4 enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket

Overview

Eaton B-Line series wall mounted panel enclosure, 16" height, 8" length, 16" width, NEMA 4, Hinged cover, 4 enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket

Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.

Also known as: 782051406900, 16166-4, CIR161664

Specifications

Height: 16 in
Mounting: Surface
Depth: 6 in
Width: 16 in
Material: Steel
IP/NEMA Rating: NEMA 4
Height: 16 in
Depth: 6 in
Material: Steel
Mounting: Surface
Width: 16 in
IP/NEMA Rating: NEMA 4