Ratchet P Cable Clamp, 1.38"-2.01"

Item #: 0210529

Cat #: 151-01673

UPC: 089306397366

$ 5.58 EA
Company wide:
41 in stock
Documents & Guides
Ratchet P-Clamp, 1.38" - 2.01" Bundle Dia, 180° Short, .26" Hole Dia, PA66HIRHSUV/ST/ZN, Black

Overview

Ratchet P-Clamp, 1.38" - 2.01" Bundle Dia, 180° Short, .26" Hole Dia, PA66HIRHSUV/ST/ZN, Black

The Ratchet P-Clamp family offers versatility when managing wires, cables and hoses. The robust design and durable materials make it ideal for heavy duty applications, both indoors and out. The one-piece adjustable clamp can be closed by hand to the desired diameter. The release feature provides easy and nondestructive removal of cables simply by using a flat-head screwdriver. This nondestructive release allows the clamp to be reused without removing or replacing any bolts or screws. The Ratchet P-Clamp is offered in four sizes and multiple mounting configurations.

Also known as: 089306397366, 151-01673, TYN15101673

Specifications

Color: Black
Material: Steel
Width: 1.370 in
Diameter Range: 1.380 in - 2.010 in
Color: Black
Width: 1.370 in
Material: Steel
Diameter Range: 1.380 in - 2.010 in