2
more

Ratchet P Cable Clamp, 0.76"-1.42"
Item #: 0210528
Cat #: 151-01672
UPC: 089306397359
$ 5.02 EA
Company wide:
0
in stock
Documents & Guides
Ratchet P-Clamp, 0.76" - 1.42" Bundle Dia, 180° Short, .26" Hole Dia, PA66HIRHSUV/ST/ZN, Black, 3 = 1 bag
Overview
Ratchet P-Clamp, 0.76" - 1.42" Bundle Dia, 180° Short, .26" Hole Dia, PA66HIRHSUV/ST/ZN, Black, 3 = 1 bag
The Ratchet P-Clamp family offers versatility when managing wires, cables and hoses. The robust design and durable materials make it ideal for heavy duty applications, both indoors and out. The one-piece adjustable clamp can be closed by hand to the desired diameter. The release feature provides easy and nondestructive removal of cables simply by using a flat-head screwdriver. This nondestructive release allows the clamp to be reused without removing or replacing any bolts or screws. The Ratchet P-Clamp is offered in four sizes and multiple mounting configurations.
Also known as: 089306397359, 151-01672, TYN15101672
Specifications
| Color: | Black |
| Material: | Steel |
| Width: | 1.370 in |
| Diameter Range: | 0.760 - 1.420 in |
| Color: | Black |
| Width: | 1.370 in |
| Material: | Steel |
| Diameter Range: | 0.760 - 1.420 in |