11
more

Ratchet P Cable Clamp, .052" - 0.77"
Item #: 0210526
Cat #: 151-01671
UPC: 089306397342
$ 2.15 EA
Clearance
Price good while supplies last
Company wide:
45
in stock
Documents & Guides
Ratchet P-Clamp, 0.52" - 0.77" Bundle Dia, 180° Short, .26" Hole Dia, PA66HIRHSUV/ST/ZN, Black, 5/bag
Overview
Ratchet P-Clamp, 0.52" - 0.77" Bundle Dia, 180° Short, .26" Hole Dia, PA66HIRHSUV/ST/ZN, Black, 5/bag
The Ratchet P-Clamp family offers versatility when managing wires, cables and hoses. The robust design and durable materials make it ideal for heavy duty applications, both indoors and out. The one-piece adjustable clamp can be closed by hand to the desired diameter. The release feature provides easy and nondestructive removal of cables simply by using a flat-head screwdriver. This nondestructive release allows the clamp to be reused without removing or replacing any bolts or screws. The Ratchet P-Clamp is offered in four sizes and multiple mounting configurations.
Also known as: 089306397342, 151-01671, TYN15101671
Specifications
| Color: | Black |
| Material: | Steel |
| Width: | 1.370 in |
| Diameter Range: | 0.520 - 0.770 In |
| Color: | Black |
| Width: | 1.370 in |
| Material: | Steel |
| Diameter Range: | 0.520 - 0.770 In |