TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 8X6X4

Item #: 0210524

Cat #: 864-4XSCHC

UPC: 782051702941

$ 1102.50 EA
Company wide:
0 in stock
Documents & Guides
TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 8X6X4

Overview

TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 8X6X4
Also known as: 782051702941, 864-4XSCHC, CIR8644XSCHC

Specifications

Depth: 4 in
Mounting: Surface
Material: Stainless Steel
Height: 8 in
Width: 6 in
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Material: Stainless Steel
Width: 6 in
Mounting: Surface
Height: 8 in
IP/NEMA Rating: NEMA 4X