14 AWG MTW, Brown, 2500'

Item #: 0210518

Cat #: 14MTWSTRBROX2500

UPC: 029892255411

$ 0.16 FT
Company wide:
15,000 in stock
Documents & Guides
14 AWG, MTW, 30-Strand, Copper Wire, Brown, 600V, Machine Tool Wire, 2500' Reel.

Overview

14 AWG, MTW, 30-Strand, Copper Wire, Brown, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 029892255411, 14MTWSTRBROX2500

Specifications

Color: Brown
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Color: Brown
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded