Existing Hole Pilot Bit, Carbide Cutter Kit

Item #: 0210517

Cat #: 94200

UPC: 625912942004

Company wide:
0 in stock
Documents & Guides
Existing Hole Pilot Bit, Carbide Cutter Kit, Includes 1 of Each Bit: 1/2", 3/4", 1".

Overview

Existing Hole Pilot Bit, Carbide Cutter Kit, Includes 1 of Each Bit: 1/2", 3/4", 1".

The Guide-O is manufactured to work with carbide tipped steel cutters to expand upon existing holes. The patented design is available in three sizes to fit in either a 1/2″, 3/4″ or 1″ hole.

Also known as: 625912942004, 94200, RAK94200

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Type: Kit, Pilot Drill Bit
Diameter: 3/4 in, 1/2 in, 1 in
Type: Kit, Pilot Drill Bit