Combination Box/Conduit Hanger for 1/2-3/4" EMT

Item #: 0210442

Cat #: 812MB18A

UPC: 782856520023

$ 9.49 EA
Company wide:
12,753 in stock
Documents & Guides
Combination Box/Conduit Hangers from Drop Wire/Rod and Beam. 1/2" or 3/4" Conduit Plain Center Hole for Screw or Threaded Rod Mount. Standard Packaging Quantity: 25.

Overview

Combination Box/Conduit Hangers from Drop Wire/Rod and Beam. 1/2" or 3/4" Conduit Plain Center Hole for Screw or Threaded Rod Mount. Standard Packaging Quantity: 25.

One assembly provides support for horizontal electrical box and/or conduit from threaded rod Eliminates need for offset bending conduit 66% less Drop Wires (rod/wire application) NEC® & CEC compliant

Also known as: 782856520023, 812MB18A, CDY812MB18A, Break aparts, Code keeper, FAKE STRAPS, spider bracket, helicopter bracket, cheater box, Bow tie, Phony Balognas, Army Guys, ape hangers, monkey arm , WING DING, Scare Crows, monkey arms, Cheater bar, crab legs, Combo clamp, helicopters, helicopter clamp, Bruce Bracket, Hooker , Do nothings, code pleaser, Helicopter

Features & Benefits

  • Scoreline breakaway feature can be easily modified by hand while maintaining UL listing
  • Eliminates need for offset bending conduit
  • Designed to be versatile and reusable
  • Labor and time savings due to built-in first means of support
  • NEC® & CEC compliant

Specifications

Material: Steel
Length: 18 in
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Material: Steel
Finish: Pre-Galvanized
Length: 18 in
Standards: Build America Buy America Compliant