Acuity LBL4W 65L EZ1 LP840

Item #: 0210427

Cat #: LBL4W 65L EZ1 LP840

UPC: 889804015799

Company wide:
0 in stock
Documents & Guides
No Documents Available
LITH LBL4W-65L-EZ1-LP840 Wrap

Overview

LITH LBL4W-65L-EZ1-LP840 Wrap
Also known as: 889804015799, LBL4W 65L EZ1 LP840, LITLBL4W65LEZ1LP84

Specifications

Lumens: 6500
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 6500
Length: 4 ft, 48 in
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277