Conduit Body, Type LB, 2-1/2", Form 7, Aluminum

Item #: 0210421

Cat #: APPLB77SA

UPC: 781381600798

$ 402.14 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type LB, Form 7, 2-1/2 Inch, Aluminum.

Overview

Conduit Body, Type LB, Form 7, 2-1/2 Inch, Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381600798, APPLB77SA

Specifications

Family / Style: Form 7
Type: Type LB
Material: Aluminum
Hub Diameter: 2 1/2 in
Family / Style: Form 7
Material: Aluminum
Type: Type LB
Hub Diameter: 2 1/2 in