Fender Washer, 3/8 x 1", Steel, Zinc Plated

Item #: 0210418

Cat #: FENW381

UPC: 781002825975

$ 0.36 EA
Company wide:
1,900 in stock
Documents & Guides
Fender Washer, 3/8 x 1 Inch, Zinc Plated Steel, Package Quantity: 100

Overview

Fender Washer, 3/8 x 1 Inch, Zinc Plated Steel, Package Quantity: 100

Fender Washers differ from standard Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design, a fender washer can be placed under the head of a bolt or nut, to help distribute forces applied when tightening, or to cover an oversized hole.

Also known as: 781002825975, FENW381, DOTFENW381

Specifications

Length: 1 in
Diameter: 3/8 in
Material: Steel
Length: 1 in
Material: Steel
Diameter: 3/8 in