Ivory 2-Port Multimedia Decora Insert

Item #: 0210399

Cat #: 41642-I

UPC: 078477800577

$ 5.53 EA
Company wide:
299 in stock
Documents & Guides
Wallplate Insert, Decora, QuickPort, 2-Port, Empty, Box Mount, Color: Ivory.

Overview

Wallplate Insert, Decora, QuickPort, 2-Port, Empty, Box Mount, Color: Ivory.

Decora® inserts accept all QuickPort® snap-in modules and are used to support voice, data, audio and video applications in NEMA openings where a Decora® brand look is desired.

Also known as: 078477800577, 41642-I, LEV41642I

Specifications

Mounting: Insert
Material: Plastic
Gangs: 1
Color: Ivory
Number of Ports: 2
Mounting: Insert
Gangs: 1
Number of Ports: 2
Material: Plastic
Color: Ivory