3
more

Ratchet P-Clamp, 0.24"-0.54", Black
Item #: 0210377
Cat #: 151-01670
UPC: 089306397311
$ 1.92 EA
Clearance
Price good while supplies last
Company wide:
408
in stock
Ratchet P-Clamp, 0.24" - 0.54" Bundle Dia, 180° Short, .26" Hole Dia, PA66HIRHSUV/ST/ZN, Black, 5/bag
Overview
Ratchet P-Clamp, 0.24" - 0.54" Bundle Dia, 180° Short, .26" Hole Dia, PA66HIRHSUV/ST/ZN, Black, 5/bag
The Ratchet P-Clamp family offers versatility when managing wires, cables and hoses. The robust design and durable materials make it ideal for heavy duty applications, both indoors and out. The one-piece adjustable clamp can be closed by hand to the desired diameter. The release feature provides easy and nondestructive removal of cables simply by using a flat-head screwdriver. This nondestructive release allows the clamp to be reused without removing or replacing any bolts or screws. The Ratchet P-Clamp is offered in four sizes and multiple mounting configurations.
Also known as: 089306397311, 151-01670, TYN15101670
Specifications
| Color: | Black |
| Material: | Plastic, Steel |
| Color: | Black |
| Material: | Plastic, Steel |