Fish Tape, 4.5mm, 125', Flexible Metal Leader, Large Case

Item #: 0210364
Cat #: FTSP45-125FML
UPC: 032886961823
$ 125.61 EA
Company wide:
11 in stock
Documents & Guides
Fish Tape, 4.5mm, 125', Flexible Metal Leader, Large Case

Overview

Fish Tape, 4.5mm, 125', Flexible Metal Leader, Large Case
SIMPULL Fish Tape 4.5mm 125' Flexible Metal Leader, Large Case
Also known as: 032886961823, FTSP45-125FML, SWCFTSP45125FML

Specifications

Length: 125 ft
Diameter: 4.500 mm
Type: Fish Tape
Standards: California Proposition 65
Length: 125 ft
Type: Fish Tape
Diameter: 4.500 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)