AC Clamp Meter, True RMS, 400A, Compact Size

Item #: 0210338
Cat #: MA430T
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
AC Clamp Meter, True RMS, 400 Amp, Compact Size, Non-Contact Voltage, Six Functions: AC Current, AC/DC Voltage, Resistance, Diode and Continuity. Complete with Test Leads, 9 Volt Battery, and Soft Carrying Case.

Overview

AC Clamp Meter, True RMS, 400 Amp, Compact Size, Non-Contact Voltage, Six Functions: AC Current, AC/DC Voltage, Resistance, Diode and Continuity. Complete with Test Leads, 9 Volt Battery, and Soft Carrying Case.
Also known as: MA430T, EEHMA430T

Specifications

Type: Clamp Meter
Amps: 400
Volts DC: 600
Volts AC: 600
Type: Clamp Meter
Volts DC: 600
Amps: 400
Volts AC: 600

Customer Reviews

No reviews for this product
(0)