Splash Proof Pin & Sleeve Plug, 16A, Red

Item #: 0210334

Cat #: S416-P6

UPC: 078477675533

$ 9.20 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
16 Amp, 346-415 Volt, 3P+N+E (4P, 5W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Plug, Industrial Grade, IP44, Splashproof - RED

Overview

16 Amp, 346-415 Volt, 3P+N+E (4P, 5W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Plug, Industrial Grade, IP44, Splashproof - RED

16 Amp, 346-415 Volt, 3P+N+E (4P, 5W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Plug, Industrial Grade, IP44, Splashproof - RED

Also known as: 078477675533, S416-P6, LEVS416P6

Specifications

Color: Red
Poles: 4
Amps: 16
Color: Red
Amps: 16
Poles: 4