ETN NGS308033EC Series G, NG-frame

Item #: 0210326

Cat #: NGS308033EC

UPC: 786685574165

Call for price
Company wide:
0 in stock

Overview

3 POLE 800A LS 100% RATED BKR
Also known as: 786685574165, NGS308033EC, CUTNGS308033EC

Specifications

Poles: 3
Amps: 800
Poles: 3
Amps: 800