HF Replacement Filter HF04 IP54, 3.35x3.35x0.31, Thermally Bonded, Polyolefine

Item #: 0210278

Cat #: 89134423R

UPC: 783510347178

$ 21.50 EA
Company wide:
2 in stock
Documents & Guides
HF Replacement Filters offered with IP54 or IP55 protection. This HF Replacement Filter HF04, 89134423R item is rated IP54 with a material of Thermally Bonded Polyolefine.

Overview

HF Replacement Filters offered with IP54 or IP55 protection. This HF Replacement Filter HF04, 89134423R item is rated IP54 with a material of Thermally Bonded Polyolefine.

HF Replacement Filters are for the HF Filter Fans. Type 12/IP54 filters provide protection against dust infltration. IP55 filters provide additional protection against moisture.

Also known as: 783510347178, 89134423R, HOF89134423R

Specifications

Width: 3.350 in
Depth: 0.310 in
Height: 6.370 in
Material: Thermally Bonded Polyolefine
Width: 3.350 in
Height: 6.370 in
Depth: 0.310 in
Material: Thermally Bonded Polyolefine