Series C Motor Circuit Protector

Item #: 0210269

Cat #: HMCP600L6W

UPC: 786679281369

$ 13352.84 EA
Company wide:
0 in stock
Series C Motor Circuit Protector, Type Hmcp, L-frame, Intermediate Magnetic, 3 Poles, 600 Amp, 600 Vac, 1800 - 6000 (electronic) Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcp, L-frame, Intermediate Magnetic, 3 Poles, 600 Amp, 600 Vac, 1800 - 6000 (electronic) Mag. Trip

Eaton's Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679281369, HMCP600L6W, CUTHMCP600L6W, uae

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 600
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 600