315A, 700VAC, Semicndr Fuse

Item #: 0210257

Cat #: LA070URD30LI0315

UPC: 079458153330

Company wide:
0 in stock
Documents & Guides
315 Amps, 700VAC, Specialty Fuses Semiconductor Fuses Stud

Overview

315 Amps, 700VAC, Specialty Fuses Semiconductor Fuses Stud
Also known as: 079458153330, LA070URD30LI0315, LFULA070URD30LI031

Specifications

Type: Fuse, Semi-Conductor
Type: Fuse, Semi-Conductor