
6" Surface LED Downlight, 3500K, White
Item #: 0210228
Cat #: SLD612835WHUNVJB
UPC: 080083724802
Call for price
Company wide:
0
in stock
Documents & Guides
6 Inch Surface Mount LED Downlight, 3500K, 120-277V, White
Overview
6 Inch Surface Mount LED Downlight, 3500K, 120-277V, White
Also known as: 080083724802, SLD612835WHUNVJB, HALSLD612835WHUNVJ
Specifications
| Color: | White |
| Diameter: | 6 in |
| Lumens: | 1200 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 14.800 |
| Color: | White |
| Lumens: | 1200 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Diameter: | 6 in |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | Yes |
| Wattage: | 14.800 |