
Conduit Outlet Box With Lens Cover, Type: GRE, Opening: 4-11/32"
Item #: 0210217
Cat #: GRE-300L
UPC: 783936231129
$ 1529.30 EA
Company wide:
0
in stock
Documents & Guides
Conduit Outlet Box With Lens Cover, Type: GRE, Opening: 4-11/32 Inch, Viewing Area: 3 Inch, Maximum Conduit Size: 2 Inch, Metallic
Overview
Conduit Outlet Box With Lens Cover, Type: GRE, Opening: 4-11/32 Inch, Viewing Area: 3 Inch, Maximum Conduit Size: 2 Inch, Metallic
Also known as: 783936231129, GRE-300L, KILGRE300L
Features & Benefits
- Compact rectangular enclosures with threaded lens covers, provides view of the interior.
- High strength, lighter weight, corrosion resistant copper free cast aluminum construction and tempered soda lime glass, cemented in place.
- Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating.
- Cast mounting lugs are standard on all boxes.
- Internal ground screw supplied on all boxes.
- Electrostatically applied gray powder epoxy/polyester finish on exterior of box and cover.
- Mounting pans are available.
- Conduit and device openings factory or field installed.
- N/A
Specifications
No Specifications Available