1
more

2/0 AWG Copper Compression Lug 90° Angle Tongue
Item #: 0210212
Cat #: LCD250-38DF-X
UPC: 074983568901
Call for price
Company wide:
0
in stock
Documents & Guides
Copper Compression Lug with Sight Hole, 90° Angle Tongue, Conductor Size: 250 AWG, 2-Hole Stud, Stud Diameter: 3/8", Hole Spacing: 1". Color Code: Yellow. For use with Copper Conductors in Grounding & Bonding Applications.
Overview
Copper Compression Lug with Sight Hole, 90° Angle Tongue, Conductor Size: 250 AWG, 2-Hole Stud, Stud Diameter: 3/8", Hole Spacing: 1". Color Code: Yellow. For use with Copper Conductors in Grounding & Bonding Applications.
Also known as: 074983568901, LCD250-38DF-X, PDTLCD25038DFX
Specifications
| Material: | Copper |
| Volts AC: | 600 |
| Mounting: | 2-Hole |
| Stud Size: | 3/8 in |
| Material: | Copper |
| Mounting: | 2-Hole |
| Volts AC: | 600 |
| Stud Size: | 3/8 in |