Cable Tie, Light-Heavy, 11.4" Long, UV Nylon, Black, 250/Pack

Item #: 0210183

Cat #: PLT3H-TL0

UPC: 074983387687

$ 0.67 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, 11.4", Weather Resistant Nylon, Light-Heavy Cross Section, Black, Pack of 250

Overview

Cable Tie, 11.4", Weather Resistant Nylon, Light-Heavy Cross Section, Black, Pack of 250

Panduit PLT3H-TL0 Locking Cable Ties are designed to satisfy the needs of weather resistant applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Light-Heavy cross section, 11.4" (290mm) length. Made of Weather Resistant Nylon 6.6, are black in color and come in packages of 250.

Also known as: 074983387687, PLT3H-TL0, PDTPLT3HTL0

Specifications

Color: Black
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 11.400 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Black
Weight Capacity: 120 lbs
Length: 11.400 in
Family / Style: Pan-Ty®
Width: 0.300 in
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.075 in