Deep Strut - No Holes, Steel, Pre-Galvanized, 1-5/8" x 3-1/4" x 20'

Item #: 0210162

Cat #: B11-240GLV

UPC: 781011200350

$ 15.75 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - No Holes, Height: 3-1/4", Width: 1-5/8", Material: Steel, Finish: -Pre-Galvanized, Gauge: 12, Length: 20 feet. Color: Silver.

Overview

Deep Strut - No Holes, Height: 3-1/4", Width: 1-5/8", Material: Steel, Finish: -Pre-Galvanized, Gauge: 12, Length: 20 feet. Color: Silver.
Also known as: 781011200350, B11-240GLV, BLIB11240GLV

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in