TPI 34290TH208V 2 Lmp 5KW 208V 90 S

Item #: 0210155

Cat #: 34290TH208V

UPC: 686334481144

$ 1227.34 EA
Company wide:
0 in stock
Documents & Guides
TPI 34290TH208V 2 LAMP 5KW 208V

Overview

TPI 34290TH208V 2 LAMP 5KW 208V
Also known as: 686334481144, 34290TH208V, TPI34290TH208V

Specifications

Color: Brown
Wattage: 5000
Volts AC: 208
Standards: California Proposition 65
Color: Brown
Volts AC: 208
Wattage: 5000
Standards: California Proposition 65