Decorator Dimmer, 450W, Magnetic, Diva, Almond

Item #: 0210154

Cat #: DVLV-603P-AL

UPC: 027557688215

$ 82.44 EA
Company wide:
0 in stock
Diva Decorator Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Almond

Overview

Diva Decorator Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Almond

Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, 3-way, 120V/600VA (450W) in almond

Also known as: 027557688215, DVLV-603P-AL, LUTDVLV603PAL

Specifications

Wattage: 450
Volts AC: 120
Mounting: Surface
Family / Style: Diva
Wattage: 450
Mounting: Surface
Volts AC: 120
Family / Style: Diva